BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4"-28 Grade 8 Plain Finish Steel Nylon Insert Lock Nut, 100 pk.

FABORY| Zoro #: G1541653| Mfr #: U12421.025.0002

$4.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Black Oxide
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541653 Mfr #: U12421.025.0002
Basic Material: SteelFastener Finish: Black Oxide
Item: Lock NutWidth Across Flats: 7/16"
Nut Standards: ASME B18.16.6Material Grade: Grade 8
Fastener Thread Type: UNF (Fine)Nut Height: 5/16"
Locknut Series: NE - Regular Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Dia./Thread Size: 1/4"-28Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/4 In.-28, Material Grade Grade 8, Width Across Flats 7/16 In., Nut Height 5/16 In., Nut Standards ASME B18.16.6, Package Quantity 100

Reviews