#2-56 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

FABORY| Zoro #: G2100323| Mfr #: U12300.008.0001

$8.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100323 Mfr #: U12300.008.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 1/4"
Nut Standards: ASME B18.16.6Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)Nut Height: 9/64"
Locknut Series: NM - Regular Lock NutFlange Dia.: -
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Nylon Insert Lock NutDia./Thread Size: #2-56
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #2-56, Material Grade Grade 2, Width Across Flats 1/4 In., Nut Height 9/64 In., Nut Standards ASME B18.16.6, Flange Dia. -, Package Quantity 100

Reviews