3/4"-10 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 5 pk.

FABORY| Zoro #: G1811582| Mfr #: U51738.075.0001

$7.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811582 Mfr #: U51738.075.0001
Basic Material: Stainless SteelFastener Finish: Plain
Item: Lock NutWidth Across Flats: 1-1/16"
Nut Standards: ASME B18.16.6Material Grade: 18-8
Fastener Thread Type: UNC (Coarse)Nut Height: 7/8"
Locknut Series: NE - Regular Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/4 In.-10, Material Grade 18-8, Width Across Flats 1-1/16 In., Nut Height 7/8 In., Nut Standards ASME B18.16.6, Package Quantity 5

Reviews