3/4"-10 Grade C Phosphate and Oil Finish Steel Deformed Thread Lock Nut, 10 pk.

FABORY| Zoro #: G2162815| Mfr #: U12120.075.0001

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Phosphate and Oil
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162815 Mfr #: U12120.075.0001
Basic Material: SteelFastener Finish: Phosphate and Oil
Item: Lock NutWidth Across Flats: 1-1/8"
Nut Standards: IFI-100/107Material Grade: Grade C
Fastener Thread Type: UNC (Coarse)Nut Height: 53/64"
Flange Dia.: 1.585"Fastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Top Lock Flange Nut
Dia./Thread Size: 3/4"-10Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Phosphate and Oil, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/4 In.-10, Material Grade Grade C, Width Across Flats 1-1/8 In., Nut Height 53/64 In., Nut Standards IFI-100/107, Flange Dia. 1.585 In., Package Quantity 10

Reviews