Zoro Select
Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK
Mfr # U51411.075.0002
Zoro # G0764723
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK U51411.031.0002
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK U51411.043.0002
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 50 PK U51411.037.0002
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht NLI21120NE-001P
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 10 PK U12380.062.0002
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK M12600.060.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht U55915.037.0001
- ZORO SELECT Lock Nut, #4-40, Nylon, Zinc Plated, 0.081 in Ht, 4000 PK 04NST
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10, Yellow Zinc, 24 mm Ht, 10 PK M12450.240.0001
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 100 PK 938383-PR-100
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK M12350.160.0001
- Zoro Select Lock Nuts