BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-24 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 50 pk.

FABORY| Zoro #: G1462754| Mfr #: U51411.037.0002

$13.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462754 Mfr #: U51411.037.0002
Basic Material: Stainless SteelFastener Finish: Plain
Item: Lock NutWidth Across Flats: 9/16"
Nut Standards: ASME B18.16.6Material Grade: 18-8
Fastener Thread Type: UNF (Fine)Nut Height: 29/64"
Locknut Series: NE - Regular Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 3/8 In.-24, Material Grade 18-8, Width Across Flats 9/16 In., Nut Height 29/64 In., Nut Standards ASME B18.16.6, Package Quantity 50

Reviews