Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/16"-18 Grade 5 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

FABORY| Zoro #: G1340927| Mfr #: U12348.031.0001

$24.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340927 Mfr #: U12348.031.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 1/2"
Nut Standards: ASME B18.16.6Material Grade: Grade 5
Fastener Thread Type: UNC (Coarse)Nut Height: 11/32"
Locknut Series: NE - Regular Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade Grade 5, Width Across Flats 1/2 In., Nut Height 11/32 In., Nut Standards ASME B18.16.6, Package Quantity 100

Reviews