5/16"-18 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 100 pk.

FABORY| Zoro #: G2452511| Mfr #: U12920.031.0001

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Yellow
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452511 Mfr #: U12920.031.0001
Basic Material: SteelFastener Finish: Zinc Yellow
Item: Lock NutWidth Across Flats: 1/2"
Nut Standards: IFI-100/107Material Grade: Grade C
Fastener Thread Type: UNC (Coarse)Nut Height: 17/64"
Fastener Thread Direction: Right HandNut Style: Top Lock
System of Measurement: InchDia./Thread Size: 5/16"-18
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade Grade C, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards IFI-100/107, Package Quantity 100

Reviews