KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

FABORY| Zoro #: G2394323| Mfr #: U12320.031.0002

$5.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394323 Mfr #: U12320.031.0002
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 5/16"-24Nut Standards: ASME B18.16.6
Width Across Flats: 1/2"Nut Style: Nylon Insert Lock Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 11/32"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Locknut Series: NE - Regular Lock NutCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade Grade 2, Width Across Flats 1/2 In., Nut Height 11/32 In., Nut Standards ASME B18.16.6, Package Quantity 100

Reviews