#6-32 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

FABORY| Zoro #: G2057614| Mfr #: U12300.013.0001

$2.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057614 Mfr #: U12300.013.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 5/16"
Nut Standards: ASME B18.16.6Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)Nut Height: 11/64"
Locknut Series: NM - Regular Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Dia./Thread Size: #6-32Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #6-32, Material Grade Grade 2, Width Across Flats 5/16 In., Nut Height 11/64 In., Nut Standards ASME B18.16.6, Package Quantity 100

Reviews