KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 25 pk.

FABORY| Zoro #: G1889806| Mfr #: U12601.043.0001

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889806 Mfr #: U12601.043.0001
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 7/16"-14Flange Dia.: -
Nut Standards: ASME B18.16.6Width Across Flats: 3/4"
Nut Style: Nylon Insert Lock NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 19/32"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchLocknut Series: NU - Heavy Lock Nut
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/16 In.-14, Material Grade Grade 2, Width Across Flats 3/4 In., Nut Height 19/32 In., Nut Standards ASME B18.16.6, Flange Dia. -, Package Quantity 25

Reviews