Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M10-1.50 Class 8 Yellow Zinc Finish Carbon Steel Nylon Insert Lock Nut, 100 pk.

  • Zoro #: G0065801
  • Mfr #: M12350.100.0001

$5.67 ($0.06/unit)

  • Item: Lock Nut
  • Material Grade: Class 8
  • Fastener Thread Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M12350.100.0001 Specifications

  • Zoro #: G0065801
  • Mfr #: M12350.100.0001
Item: Lock Nut Material Grade: Class 8
Fastener Thread Type: Metric Fastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock Nut Basic Material: Steel
Dia./Thread Size: M10-1.50 Locknut Series: Metric Regular
Fastener Finish: Zinc Yellow Width Across Flats: 17.00mm
Nut Height: 10.00mm Nut Standards: D985
System of Measurement: Metric Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Choose from popular, trusted manufacturers of locknuts, including hundreds of selections from Zoro Select, Fabory and more. Take a look at the features for Fabory Lock Nut. Basic Material: Steel, Fastener Finish: Zinc Yellow, Material Grade: Class 8.

Reviews of Fabory #M12350.100.0001