Zoro Select
Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Yellow Zinc, 16 mm Ht, 25 PK
Mfr # M12450.160.0001
Zoro # G0102649
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Yellow Zinc
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Yellow Zinc, 6 mm Ht, 100 PK M12450.060.0001
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK M12450.120.0001
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Yellow Zinc, 20 mm Ht, 10 PK M12450.200.0001
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 510 PK B51738.050.0001
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Zinc Plated, 1 27/64 in Ht, 5 PK U12381.125.0002
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 180 PK B12450.075.0001
- ZORO SELECT Nylon Insert Lock Nut, M27-2.00, Steel, Class 5, Zinc Plated, 27 mm Ht, 5 PK M12320.270.0200
- ZORO SELECT Self Clinching Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK 06-3NCL303
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Zinc Plated, 13/32 in Ht, 1450 PK B12910.037.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK U51730.031.0001
- DISCO Stover Lock Nut, 7/8"-9, Grade C, Waxed Zinc Plated 12868PK
- Zoro Select Lock Nuts