M18-2.50 Class 5 Zinc Plated Finish Steel Nylon Insert Lock Nut, 25 pk.

FABORY| Zoro #: G1119185| Mfr #: M12300.180.0001

$11.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119185 Mfr #: M12300.180.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 27.00mm
Nut Standards: D985Material Grade: Class 5
Fastener Thread Type: MetricNut Height: 18.50mm
Locknut Series: Metric RegularFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Metric
Dia./Thread Size: M18-2.50Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M18-2.50, Material Grade Class 5, Width Across Flats 27.00mm, Nut Height 18.50mm, Nut Standards DIN 985, Package Quantity 25

Reviews