M3-0.50 Plain Finish A4 Stainless Steel Nylon Insert Lock Nut, 50 pk.

FABORY| Zoro #: G1015253| Mfr #: M55730.030.0001

$1.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015253 Mfr #: M55730.030.0001
Basic Material: Stainless SteelFastener Finish: Plain
Item: Lock NutWidth Across Flats: 5.50mm
Nut Standards: D985Material Grade: A4
Fastener Thread Type: MetricNut Height: 4.00mm
Locknut Series: Metric RegularFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Metric
Dia./Thread Size: M3-0.50Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M3-0.50, Material Grade A4, Width Across Flats 5.50mm, Nut Height 4.00mm, Nut Standards DIN 985, Package Quantity 50

Reviews