Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

M3-0.50 Class 8 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

  • Zoro #: G0073879
  • Mfr #: M12348.030.0001

$2.59 ($0.03/unit)

Details
  • Locknut Series: Metric Regular
  • Nut Height: 4.00mm
  • Fastener Finish: Zinc
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M12348.030.0001 Specifications

  • Zoro #: G0073879
  • Mfr #: M12348.030.0001
Locknut Series: Metric Regular Nut Height: 4.00mm
Fastener Finish: Zinc Dia./Thread Size: M3-0.50
Material Grade: Class 8 Item: Lock Nut
System of Measurement: Metric Nut Style: Nylon Insert Lock Nut
Basic Material: Steel Width Across Flats: 5.50mm
Fastener Thread Type: Metric Nut Standards: D985
Fastener Thread Direction: Right Hand Country of Origin (subject to change): Multiple

Description

Lock nuts don't loosen when placed on bolts, making them ultra-useful for holding wheels onto an axle. Fabory Lock Nut include characteristics like: Basic Material: Steel, Fastener Finish: Zinc, Material Grade: Class 8.

Reviews of Fabory #M12348.030.0001