M4-0.70 Plain Finish A4 Stainless Steel Nylon Insert Lock Nut, 50 pk.

FABORY| Zoro #: G0244544| Mfr #: M55730.040.0001

$3.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Finish: Plain
Locknut Series: Metric Regular
Material Grade: A4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244544 Mfr #: M55730.040.0001
Fastener Finish: PlainLocknut Series: Metric Regular
Material Grade: A4Nut Height: 5.00mm
Basic Material: Stainless SteelFastener Thread Type: Metric
Dia./Thread Size: M4-0.70Width Across Flats: 7.00mm
Item: Lock NutSystem of Measurement: Metric
Fastener Thread Direction: Right HandNut Style: Nylon Insert Lock Nut
Nut Standards: D985Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M4-0.70, Material Grade A4, Width Across Flats 7.00mm, Nut Height 5.00mm, Nut Standards DIN 985, Package Quantity 50

Reviews