M5-0.80 Plain Finish A4 Stainless Steel Nylon Insert Lock Nut, 50 pk.

FABORY| Zoro #: G1756045| Mfr #: M55730.050.0001

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: A4
Fastener Thread Type: Metric
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756045 Mfr #: M55730.050.0001
Material Grade: A4Fastener Thread Type: Metric
Fastener Finish: PlainNut Style: Nylon Insert Lock Nut
Locknut Series: Metric RegularWidth Across Flats: 8.00mm
Nut Height: 5.00mmSystem of Measurement: Metric
Dia./Thread Size: M5-0.80Basic Material: Stainless Steel
Fastener Thread Direction: Right HandNut Standards: D985
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M5-0.80, Material Grade A4, Width Across Flats 8.00mm, Nut Height 5.00mm, Nut Standards DIN 985, Package Quantity 50

Reviews