LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M6-1.00 Plain Finish A4 Stainless Steel Nylon Insert Lock Nut, 50 pk.

FABORY| Zoro #: G2050867| Mfr #: M55730.060.0001

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: A4
Fastener Thread Type: Metric
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050867 Mfr #: M55730.060.0001
Material Grade: A4Fastener Thread Type: Metric
Fastener Finish: PlainNut Style: Nylon Insert Lock Nut
Locknut Series: Metric RegularWidth Across Flats: 10.00mm
Nut Height: 6.00mmSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Basic Material: Stainless Steel
Fastener Thread Direction: Right HandNut Standards: D985
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M6-1.00, Material Grade A4, Width Across Flats 10.00mm, Nut Height 6.00mm, Nut Standards DIN 985, Package Quantity 50

Reviews