October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

M6-1.00 Class 10 Yellow Zinc Finish Carbon Steel Nylon Insert Lock Nut, 100 pk.

  • Zoro #: G0073851
  • Mfr #: M12450.060.0001

$5.77 ($0.06/unit)

Details
  • Width Across Flats: 10.00mm
  • Fastener Finish: Zinc Yellow
  • Nut Height: 6.00mm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M12450.060.0001 Specifications

  • Zoro #: G0073851
  • Mfr #: M12450.060.0001
Width Across Flats: 10.00mm Fastener Finish: Zinc Yellow
Nut Height: 6.00mm Material Grade: Class 10
Dia./Thread Size: M6-1.00 Fastener Thread Type: Metric
Nut Style: Nylon Insert Lock Nut Item: Lock Nut
Nut Standards: D985 System of Measurement: Metric
Fastener Thread Direction: Right Hand Basic Material: Steel
Locknut Series: Metric Regular Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M6-1.00, Material Grade Class 10, Width Across Flats 10.00mm, Nut Height 6.00mm, Nut Standards D985, Locknut Series Metric Regular, Package Quantity 100

Reviews of Fabory #M12450.060.0001