M6-1.00 Class 5 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

FABORY| Zoro #: G1698085| Mfr #: M12300.060.0001

$7.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698085 Mfr #: M12300.060.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 10.00mm
Nut Standards: D985Material Grade: Class 5
Fastener Thread Type: MetricNut Height: 6.00mm
Locknut Series: Metric RegularFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M6-1.00, Material Grade Class 5, Width Across Flats 10.00mm, Nut Height 6.00mm, Nut Standards DIN 985, Package Quantity 100

Reviews