Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M6-1.00 Class 8 Zinc Plated Finish Carbon Steel Top Lock Nut, 100 pk.

  • Zoro #: G0102621
  • Mfr #: M12858.060.0001

$4.01 ($0.04/unit)

  • Dia./Thread Size: M6-1.00
  • Nut Height: 6.00mm
  • Basic Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M12858.060.0001 Specifications

  • Zoro #: G0102621
  • Mfr #: M12858.060.0001
Dia./Thread Size: M6-1.00 Nut Height: 6.00mm
Basic Material: Steel Width Across Flats: 10.00mm
Material Grade: Class 8 Item: Lock Nut
Nut Standards: D980V Fastener Thread Type: Metric
Nut Style: Top Lock Fastener Finish: Zinc
Fastener Thread Direction: Right Hand System of Measurement: Metric
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lock Nut, Nut Style Top Lock, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M6-1.00, Material Grade Class 8, Width Across Flats 10.00mm, Nut Height 6.00mm, Nut Standards D980V, Package Quantity 100

Reviews of Fabory #M12858.060.0001