Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

M8-1.25 Class 10 Zinc Plated Finish Carbon Steel Top Lock Nut, 100 pk.

  • Zoro #: G0073845
  • Mfr #: M12910.080.0001

$5.79 ($0.06/unit)

Details
  • Dia./Thread Size: M8-1.25
  • System of Measurement: Metric
  • Item: Lock Nut
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M12910.080.0001 Specifications

  • Zoro #: G0073845
  • Mfr #: M12910.080.0001
Dia./Thread Size: M8-1.25 System of Measurement: Metric
Item: Lock Nut Nut Style: Top Lock
Nut Height: 8.00mm Fastener Thread Type: Metric
Width Across Flats: 13.00mm Nut Standards: D980V
Material Grade: Class 10 Fastener Thread Direction: Right Hand
Fastener Finish: Zinc Basic Material: Steel
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Top Lock, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M8-1.25, Material Grade Class 10, Width Across Flats 13.00mm, Nut Height 8.00mm, Nut Standards D980V, Package Quantity 100

Reviews of Fabory #M12910.080.0001