Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10 x 0.381" OD Carbon Steel Zinc Plated Finish Internal Tooth Type A Lock Washers, 100 pk.

FABORY| Zoro #: G2054333| Mfr #: U37480.019.0001

$1.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Internal Tooth, Type A
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054333 Mfr #: U37480.019.0001
Meets/Exceeds: ASME B18.21.1Type: Internal Tooth, Type A
Item: Lock WasherRefills: -
Package Quantity: 100For Use With: Small Screws
Inside Dia.: 0.204"Application: Helps Prevent Loosening
Fits Bolt Sizes: #10Thickness: 0.024"
Outside Dia.: 0.381"Material: carbon steel
Finish: zincRockwell Hardness: C40 to C50
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Type A, Carbon Steel, Finish Zinc, Fits Bolt Sizes #10, Inside Dia. 0.204 In., Outside Dia. 0.381 In., Thickness 0.024 In., Rockwell Hardness C40 to C50, Helps Prevent Loosening, For Use With Small Screws, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews