#12 x 0.410" OD Carbon Steel Zinc Plated Finish Internal Tooth Type A Lock Washers, 100 pk.

FABORY| Zoro #: G0385262| Mfr #: U37480.021.0001

$1.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Internal Tooth, Type A
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385262 Mfr #: U37480.021.0001
Meets/Exceeds: ASME B18.21.1Type: Internal Tooth, Type A
Item: Lock WasherRefills: -
Package Quantity: 100For Use With: Small Screws
Inside Dia.: 0.231"Application: Helps Prevent Loosening
Fits Bolt Sizes: #12Thickness: 0.027"
Outside Dia.: 0.410"Material: carbon steel
Finish: zincRockwell Hardness: C40 to C50
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Type A, Carbon Steel, Finish Zinc, Fits Bolt Sizes #12, Inside Dia. 0.231 In., Outside Dia. 0.410 In., Thickness 0.027 In., Rockwell Hardness C40 to C50, Helps Prevent Loosening, For Use With Small Screws, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews