1/4" x 0.760" OD Carbon Steel Zinc Plated Finish Internal/External Tooth Type A Lock Washers, 100 pk.

FABORY| Zoro #: G2367924| Mfr #: U37590.025.0001

$5.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Internal/External Tooth, Type A
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367924 Mfr #: U37590.025.0001
Meets/Exceeds: ASME B18.21.1Type: Internal/External Tooth, Type A
Item: Lock WasherRefills: -
Package Quantity: 100For Use With: Bolts and Nuts
Inside Dia.: 0.267"Application: Helps Prevent Loosening
Fits Bolt Sizes: 1/4"Thickness: 0.040"
Outside Dia.: 0.760"Material: carbon steel
Finish: zincRockwell Hardness: C40 to C50
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal/External Tooth, Type A, Carbon Steel, Finish Zinc, Fits Bolt Sizes 1/4 In., Inside Dia. 0.267 In., Outside Dia. 0.760 In., Thickness 0.040 In., Rockwell Hardness C40 to C50, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews