1/4" x 0.510" OD Phosphorus Bronze Plain Finish External Tooth Lock Washers, 100 pk.

FABORY| Zoro #: G0930167| Mfr #: U50450.025.0001

$9.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: External Tooth
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930167 Mfr #: U50450.025.0001
Meets/Exceeds: ASME B18.21.1Type: External Tooth
Item: Lock WasherRefills: -
Thickness Tolerance: 0.023-0.028"Package Quantity: 100
For Use With: Large Round, Pan, or Binding Head ScrewsInside Dia.: 0.267"
Application: Absorbs Shock and VibrationFits Bolt Sizes: 1/4"
Thickness: 0.028"Outside Dia.: 0.510"
Material: Phosphorus BronzeFinish: Plain
Rockwell Hardness: B90Color: Bronze
Country of Origin (subject to change): Multiple

Description

Lock Washer, External Tooth, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes 1/4 In., Inside Dia. 0.267 In., Outside Dia. 0.510 In., Thickness 0.028 In., Thickness Tolerance 0.023-0.028 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Reviews