#3 x 0.230" OD 316 Stainless Steel Plain Finish External Tooth Type A Lock Washers, 50 pk.

FABORY| Zoro #: G1739665| Mfr #: U55460.009.0001

$15.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Tooth, Type A
Material: 316 stainless steel
Fits Bolt Sizes: #3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739665 Mfr #: U55460.009.0001
Type: External Tooth, Type AMaterial: 316 stainless steel
Fits Bolt Sizes: #3Thickness Tolerance: 0.016 to 0.010"
Package Quantity: 50Inside Dia.: 0.102"
Rockwell Hardness: B85Outside Dia.: 0.230"
Thickness: 0.013"Color: Silver
Finish: PlainMeets/Exceeds: ASME B18.21.1
Country of Origin (subject to change): Multiple

Description

Lock Washer, External Tooth, Type A, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #3, Inside Dia. 0.102 In., Outside Dia. 0.230 In., Thickness 0.013 In., Thickness Tolerance 0.016 to 0.010 In., Color Silver, Rockwell Hardness B85, -, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 50

Reviews