Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 1.700" OD Steel Plain Finish Internal Tooth Heavy Duty Type A Lock Washers, 50 pk.

  • Zoro #: G0103516
  • Mfr #: U37320.037.0001

$19.44 ($0.39/unit)

  • Package Quantity: 50
  • Material: Steel
  • Meets/Exceeds: ASME B18.21.1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U37320.037.0001 Specifications

  • Zoro #: G0103516
  • Mfr #: U37320.037.0001
Package Quantity: 50 Material: Steel
Meets/Exceeds: ASME B18.21.1 Item: Lock Washer
Thickness: 0.042" Inside Dia.: 0.384"
Type: Internal Tooth, Heavy Duty Type A Outside Dia.: 1.700"
Fits Bolt Sizes: 3/8" Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lock Washer, Internal Tooth, Heavy Duty Type A, Steel, Finish Plain, Fits Bolt Sizes 3/8 In., Inside Dia. 0.384 In., Outside Dia. 1.700 In., Thickness 0.042 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Reviews of Fabory #U37320.037.0001