#4 x 0.270" OD Phosphorus Bronze Plain Finish Internal Tooth Type A Lock Washers, 100 pk.

FABORY| Zoro #: G0969141| Mfr #: U50462.011.0001

$2.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Internal Tooth, Type A
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969141 Mfr #: U50462.011.0001
Meets/Exceeds: ASME B18.21.1Type: Internal Tooth, Type A
Item: Lock WasherRefills: -
Thickness Tolerance: 0.012-0.018"Package Quantity: 100
For Use With: Small Screw HeadsInside Dia.: 0.123"
Application: Absorbs Shock and VibrationFits Bolt Sizes: #4
Thickness: 0.018"Outside Dia.: 0.270"
Material: Phosphorus BronzeFinish: Plain
Rockwell Hardness: B90Color: Bronze
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Type A, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.123 In., Outside Dia. 0.270 In., Thickness 0.018 In., Thickness Tolerance 0.012-0.018 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Reviews