THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16" x 0.610" OD Carbon Steel Zinc Plated Finish External Tooth Type A Lock Washers, 100 pk.

FABORY| Zoro #: G1817024| Mfr #: U37420.031.0001

$3.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: External Tooth, Type A
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817024 Mfr #: U37420.031.0001
Meets/Exceeds: ASME B18.21.1Type: External Tooth, Type A
Item: Lock WasherRefills: -
Package Quantity: 100For Use With: Bolts and Nuts
Inside Dia.: 0.332"Application: Helps Prevent Loosening
Fits Bolt Sizes: 5/16"Thickness: 0.034"
Outside Dia.: 0.610"Material: carbon steel
Finish: zincRockwell Hardness: C40 to C50
Country of Origin (subject to change): Multiple

Description

Lock Washer, External Tooth, Type A, Carbon Steel, Finish Zinc, Fits Bolt Sizes 5/16 In., Inside Dia. 0.332 In., Outside Dia. 0.610 In., Thickness 0.034 In., Rockwell Hardness C40 to C50, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews