#6 x 0.288" OD 316 Stainless Steel Plain Finish Internal Tooth Type A Lock Washers, 50 pk.

FABORY| Zoro #: G2180534| Mfr #: U55462.013.0001

$24.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal Tooth, Type A
Material: 316 stainless steel
Fits Bolt Sizes: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180534 Mfr #: U55462.013.0001
Type: Internal Tooth, Type AMaterial: 316 stainless steel
Fits Bolt Sizes: #6Thickness Tolerance: 0.022 to 0.016"
Package Quantity: 50Inside Dia.: 0.142"
Rockwell Hardness: B85Outside Dia.: 0.288"
Thickness: 0.017"Color: Silver
Finish: PlainMeets/Exceeds: ASME B18.21.1
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Type A, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.142 In., Outside Dia. 0.288 In., Thickness 0.017 In., Thickness Tolerance 0.022 to 0.016 In., Color Silver, Rockwell Hardness B85, -, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 50

Reviews