#6 x 0.320" OD Phosphorus Bronze Plain Finish External Tooth Lock Washers, 100 pk.

FABORY| Zoro #: G1529071| Mfr #: U50450.013.0001

$2.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: External Tooth
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529071 Mfr #: U50450.013.0001
Meets/Exceeds: ASME B18.21.1Type: External Tooth
Item: Lock WasherRefills: -
Thickness Tolerance: 0.016-0.022"Package Quantity: 100
For Use With: Small Screw HeadsInside Dia.: 0.150"
Application: Absorbs Shock and VibrationFits Bolt Sizes: #6
Thickness: 0.022"Outside Dia.: 0.320"
Material: Phosphorus BronzeFinish: Plain
Rockwell Hardness: B90Color: Bronze
Country of Origin (subject to change): Multiple

Description

Lock Washer, External Tooth, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.150 In., Outside Dia. 0.320 In., Thickness 0.022 In., Thickness Tolerance 0.016-0.022 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Reviews