Zoro Select
Internal Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK
Mfr # U50462.013.0001
Zoro # G2373996
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phosphor Bronze
- Finish Plain
- For Screw Size #6
- Maximum Thickness 0.021 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Phosphor Bronze, Plain Finish, 100 PK U50462.008.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK U50462.037.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Phosphor Bronze, Plain Finish, 25 PK U50462.050.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK U37420.037.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK U37480.037.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK U53462.013.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Spring Steel, Zinc Clear Finish, 10000 PK M4D6797A
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK U51501.037.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8.2 Steel, Zinc Plated Finish, 100 PK M37480.082.0001
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK 797542
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish W-04
- Zoro Select Lock Washers