#8 x 0.336" OD 316 Stainless Steel Plain Finish Internal Tooth Type A Lock Washers, 50 pk.

FABORY| Zoro #: G2135515| Mfr #: U55462.016.0001

$4.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal Tooth, Type A
Material: 316 stainless steel
Fits Bolt Sizes: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135515 Mfr #: U55462.016.0001
Type: Internal Tooth, Type AMaterial: 316 stainless steel
Fits Bolt Sizes: #8Thickness Tolerance: 0.023 to 0.018"
Package Quantity: 50Inside Dia.: 0.168"
Rockwell Hardness: B85Outside Dia.: 0.336"
Thickness: 0.020"Color: Silver
Finish: PlainMeets/Exceeds: ASME B18.21.1
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Type A, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.168 In., Outside Dia. 0.336 In., Thickness 0.020 In., Thickness Tolerance 0.023 to 0.018 In., Color Silver, Rockwell Hardness B85, -, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 50

Reviews