#8 x 0.340" OD Phosphorus Bronze Plain Finish Internal Tooth Type A Lock Washers, 100 pk.

FABORY| Zoro #: G0261177| Mfr #: U50462.016.0001

$4.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Internal Tooth, Type A
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261177 Mfr #: U50462.016.0001
Meets/Exceeds: ASME B18.21.1Type: Internal Tooth, Type A
Item: Lock WasherRefills: -
Thickness Tolerance: 0.018-0.023"Package Quantity: 100
For Use With: Small Screw HeadsInside Dia.: 0.176"
Application: Absorbs Shock and VibrationFits Bolt Sizes: #8
Thickness: 0.023"Outside Dia.: 0.340"
Material: Phosphorus BronzeFinish: Plain
Rockwell Hardness: B90Color: Bronze
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Type A, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.176 In., Outside Dia. 0.340 In., Thickness 0.023 In., Thickness Tolerance 0.018-0.023 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Reviews