M16 x 26 mm OD A2 Stainless Steel Plain Finish External Tooth Open Perimeter Lock Washers, 10 pk.

FABORY| Zoro #: G1781464| Mfr #: M51456.160.0001

$4.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 6797
Type: External Tooth, Open Perimeter
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781464 Mfr #: M51456.160.0001
Meets/Exceeds: DIN 6797Type: External Tooth, Open Perimeter
Item: Lock WasherRefills: -
Package Quantity: 10Inside Dia.: 17.0mm
Application: General PurposeFits Bolt Sizes: M16
Thickness: 1.2 to 2.4mmOutside Dia.: 26.0mm
Material: A2 Stainless SteelFinish: Plain
Country of Origin (subject to change): Multiple

Description

Lock Washer, External Tooth, Open Perimeter, A2 Stainless (Comparable to 18-8 Stainless Steel), Finish Plain, Fits Bolt Sizes M16, Inside Dia. 17mm, Outside Dia. 26mm, Thickness 1.2 to 2.4mm, General Purpose, Meets/Exceeds DIN 6797, Refills -, Package Quantity 10

Reviews