THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M16 x 26 mm OD A2 Stainless Steel Plain Finish External Tooth Closed Perimeter Lock Washers, 10 pk.

FABORY| Zoro #: G1083616| Mfr #: M51460.160.0001

$2.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 6798
Type: External Tooth, Closed Perimeter
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083616 Mfr #: M51460.160.0001
Meets/Exceeds: DIN 6798Type: External Tooth, Closed Perimeter
Item: Lock WasherRefills: -
Package Quantity: 10Inside Dia.: 17.0mm
Application: General PurposeFits Bolt Sizes: M16
Thickness: 1.2 to 3.6mmOutside Dia.: 26.0mm
Material: A2 Stainless SteelFinish: Plain
Country of Origin (subject to change): Multiple

Description

Lock Washer, External Tooth, Closed Perimeter, A2 Stainless (Comparable to 18-8 Stainless Steel), Finish Plain, Fits Bolt Sizes M16, Inside Dia. 17mm, Outside Dia. 26mm, Thickness 1.2 to 3.6mm, General Purpose, Meets/Exceeds DIN 6798, Refills -, Package Quantity 10

Reviews