Zoro Select
Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK
Mfr # M37320.030.0001
Zoro # G1916521
$3.38
20% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 6 mm
- Minimum Thickness 0.4 mm
- Maximum Thickness 0.8 mm
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK M37320.040.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK M37320.080.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK M37320.060.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK 50WI
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK M51456.040.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK 6DZC5
- ZORO SELECT Military Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 4000 PK MS35333-41
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK M51460.082.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2 Spring Steel, Zinc Clear Finish, 10000 PK M2D6797J
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK U50450.013.0001
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK 682757
- Zoro Select Lock Washers