Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M6 x 11 mm OD Carbon Steel Furnace Black Finish Internal Tooth Open Perimeter Lock Washers, 100 pk.

FABORY| Zoro #: G2062033| Mfr #: M37320.060.0001

$2.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 6797
Type: Internal Tooth, Open Perimeter
Item: Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062033 Mfr #: M37320.060.0001
Meets/Exceeds: DIN 6797Type: Internal Tooth, Open Perimeter
Item: Lock WasherRefills: -
Package Quantity: 100Inside Dia.: 6.4mm
Application: General PurposeFits Bolt Sizes: M6
Thickness: 0.7 to 1.4mmOutside Dia.: 11.0mm
Material: carbon steelFinish: Furnace Black
Rockwell Hardness: C35 to C42Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Open Perimeter, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M6, Inside Dia. 6.4mm, Outside Dia. 11mm, Thickness 0.7 to 1.4mm, Rockwell Hardness C35 to C42, General Purpose, Meets/Exceeds DIN 6797, Refills -, Package Quantity 100

Reviews