Zoro Select
Hex Nut, M12-1.75, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK
Mfr # M01100.120.0001
Zoro # G0102859
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 10 mm
- Hex Width 19 mm
Explore More Products
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK M01100.330.0001
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK M01100.080.0001
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK M01100.180.0001
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK M04120.100.0001
- ZORO SELECT Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 25 PK U55090.031.0001
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht U51090.125.0001
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 50 PK 4RVP8
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 500 PK 63NF8D
- ZORO SELECT Hex Nut, M2-0.40, Brass, Not Graded, Plain, 1.60 mm Ht, 100 PK HN4B00200-100P1
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Plated, 1-1/16 in Ht, 5 PK U04162.125.0002
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK M01301.160.0001
- Zoro Select Hex Nuts