customer-service Help
Fabory

M10-1.00 Class 8.8 Hex Head Cap Screw, Steel, PK 50

Fabory M10-1.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 50 M01061.100.0080
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $45.90

Fabory #M01061.100.0080 Specifications

  • Dia./Thread Size: M10-1.00
  • Fastener Length: 80 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M10-1.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Extra Fine
  • Min. Thread Length: 26 mm
  • Head Height: 6.4 mm
  • Thread Style: Partially Threaded
  • Thread Direction: Right Hand
  • Fastener Industry Standards: DIN 960
  • Item: Hex Head Cap Screw
  • Material Grade: Class 8.8
  • Thread Type: Metric Extra Fine
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Proof Load: 580 N/sq mm
  • Screw Grade/Class: Class 8.8
  • Head Width: 17 mm
  • Screw Industry Standards: DIN 960
  • Cap Screw Type: Hex Head Cap Screw
  • Tensile Strength: 116,000 psi
  • Finish: Black Oxide
  • Rockwell Hardness: HRC22 to HRC32
  • Material: Steel
  • Material Grade/Class: Class 8.8
  • Thread Pitch: 1 mm
  • Drive: Hex
  • Minimum Temperature: -58 Degrees F
  • Head and Washer Height: 6.4 mm
  • Minimum Thread Length: 26 mm
  • Maximum Temperature: 302 Degrees F
  • Screw Size: M10
  • Pack Size: Small Pack
  • Threadlocker Minimum Temperature: M10-1.00
  • Globally Sourced: Globally Sourced
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Overall Length: 80 mm
  • Standards: DIN 960
  • Dimensional Standards: DIN 960
  • Head Style: Hex
  • Threadlocker Maximum Temperature: 1 mm
  • Dimensional Standards: DIN 960
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 80 mm
  • Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50

Reviews of Fabory #M01061.100.0080