customer-service Help
Fabory

M10-1.00 Class 8.8 Hex Head Cap Screw, Steel, PK 50

Fabory M10-1.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 50 M01251.100.0030
Tap to zoom
Hover or click to zoom
$26.89
pkg. of 50 ($0.54/ea)
  • Dia./Thread Size: M10-1.00
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
See full product details
Orders over $75 ship free.

Total: $26.89

Fabory #M01251.100.0030 Specifications

  • Dia./Thread Size: M10-1.00
  • Fastener Length: 30 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M10-1.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Extra Fine
  • Min. Thread Length: 30 mm
  • Thread Type: Metric Extra Fine
  • Head Width: 17 mm
  • Head Height: 6.4 mm
  • Material Grade: Class 8.8
  • Thread Direction: Right Hand
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Item: Hex Head Cap Screw
  • Screw Industry Standards: DIN 961
  • Cap Screw Type: Hex Head Cap Screw
  • Tensile Strength: 116,000 psi
  • Fastener Industry Standards: DIN 961
  • Proof Load: 580 N/sq mm
  • Thread Style: Fully Threaded
  • Screw Grade/Class: Class 8.8
  • Package Quantity: 50
  • Finish: Zinc Yellow
  • Material: Steel
  • Rockwell Hardness: HRC22 to HRC32
  • Dimensional Standards: DIN 961
  • Thread Pitch: 1 mm
  • Threadlocker Maximum Temperature: 1 mm
  • Minimum Temperature: -58 Degrees F
  • Drive: Hex
  • Head Style: Hex
  • Pack Size: Small Pack
  • Overall Length: 30 mm
  • Threadlocker Minimum Temperature: M10-1.00
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Standards: DIN 961
  • Head and Washer Height: 6.4 mm
  • Globally Sourced: Globally Sourced
  • Dimensional Standards: DIN 961
  • Screw Size: M10
  • Maximum Temperature: 302 Degrees F
  • Minimum Thread Length: 30 mm
  • Material Grade/Class: Class 8.8
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 30 mm
  • Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.00, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50

Reviews of Fabory #M01251.100.0030