Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M10-1.5 x 25 mm. Cheese Head Slotted Machine Screw, 10 pk.

  • Zoro #: G0413911
  • Mfr #: M51120.100.0025
$13.80 ($1.38/unit)
  • Meets/Exceeds: D84
  • Length: 25 mm
  • Head Height: 6 mm
See full product details
Orders over $75 ship free.

Fabory #M51120.100.0025 Specifications

  • Zoro #: G0413911
  • Mfr #: M51120.100.0025
Meets/Exceeds: D84 Length: 25 mm
Head Height: 6 mm Finish: Plain
Driver Size: 2.50mm Head Dia.: 16 mm
Thread Size: M10-1.50 Drive Type: Slotted
Material: A2 Stainless Steel System of Measurement: Metric
Package Quantity: 10 Tensile Strength (PSI): 72,518 psi
Dia./Thread Size: M10-1.50 Item: Machine Screw
Head Type: Cheese Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel, Length 25 mm, Drive Type Slotted, Finish Plain, Dia./Thread Size M10-1.50mm, Driver Size 2.50mm, Head Dia. 16 mm, Head Height 6 mm, Tensile Strength (PSI) 72,518 psi, Meets/Exceeds D84, Package Quantity 10

Reviews of Fabory #M51120.100.0025