Zoro Select
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 50 mm L, 100 PK
Mfr # M04114.100.0050
Zoro # G2653799
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Head Width 17 mm
- Drive External Hex
- Material Grade/Class Class 10.9
Explore More Products
- ZORO SELECT Not Graded, 3/4" Hex Head Cap Screw, Plain Stainless Steel, 8 in L 24K984
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 25 PK U04104.043.0125
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK M04100.180.0060
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 10 in L, 5 PK U04104.050.1000
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 10 PK M04114.200.0040
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 12 in L, 5 PK U04104.037.1200
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 50 PK M01061.100.0070
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 100 PK L01210.120.0120
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 50 mm L, 10 PK M01230.200.0050
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK N01060.056.0300
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L, 5 PK N04360.056.0600
- Zoro Select Hex Head Cap Screws