Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M10-1.50 Class 12.9 Hex Head Cap Screw, Steel, PK 300

  • Zoro #: G5662907
  • Mfr #: L04110.100.0030
$82.28 ($0.27/unit)
  • Dia./Thread Size: M10-1.50
  • Fastener Length: 30 mm
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #L04110.100.0030 Specifications

  • Zoro #: G5662907
  • Mfr #: L04110.100.0030
  • Dia./Thread Size: M10-1.50
  • Fastener Length: 30 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M10-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 30 mm
  • Thread Direction: Right Hand
  • Rockwell Hardness: C32 to C39
  • Proof Load: 830 N/sq mm
  • Tensile Strength: 1,000 N/sq mm
  • Material Grade: Class 12.9
  • Head Width: 17 mm
  • Screw Industry Standards: DIN 933
  • Fastener Industry Standards: DIN 933
  • Cap Screw Type: Hex Head Cap Screw
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Type: Metric Coarse
  • Item: Hex Head Cap Screw
  • Screw Grade/Class: Class 10.9
  • Head Height: 6 mm
  • Thread Style: Fully Threaded
  • Package Quantity: 300
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30 mm, Head Height 6 mm, Head Width 17 mm, Package Quantity 300

Reviews of Fabory #L04110.100.0030