Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M10-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 25

  • Zoro #: G0415366
  • Mfr #: M01000.100.0130
$21.14 ($0.85/unit)
  • Tensile Strength: 800 N/sq mm
  • Thread Size: M10-1.50
  • System of Measurement: Metric
See full product details
Orders over $75 ship free.

Fabory #M01000.100.0130 Specifications

  • Zoro #: G0415366
  • Mfr #: M01000.100.0130
Tensile Strength: 800 N/sq mm Thread Size: M10-1.50
System of Measurement: Metric Item: Hex Head Cap Screw
Rockwell Hardness: C22 to C34 Proof Load: 580 N/sq mm
Material Grade: Class 8.8 Thread Style: Partially Threaded
Temp. Range: -58 Degrees to 302 Degrees F Fastener Thread Direction: Right Hand
Screw Industry Standards: DIN 931 Head Type: Hex
Head Height: 6.4 mm Thread Direction: Right Hand
Fastener Finish: Plain Min. Thread Length: 32 mm
Fastener Thread Type: Metric Coarse Dia./Thread Size: M10-1.50
Fastener Thread Style: Partially Threaded Basic Material: Steel
Screw Grade/Class: Class 8.8 Cap Screw Type: Hex Head Cap Screw
Fastener Industry Standards: DIN 931 Head Width: 17 mm
Fastener Length: 130 mm Thread Type: Metric Coarse
Package Quantity: 25 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 32 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 25

Reviews of Fabory #M01000.100.0130