Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M10-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 25

  • Zoro #: G9704746
  • Mfr #: M01010.100.0120
$22.83 ($0.91/unit)
  • Dia./Thread Size: M10-1.50
  • Fastener Length: 120 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01010.100.0120 Specifications

  • Zoro #: G9704746
  • Mfr #: M01010.100.0120
  • Dia./Thread Size: M10-1.50
  • Fastener Length: 120 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M10-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 120 mm
  • Head Width: 17 mm
  • Thread Direction: Right Hand
  • Screw Grade/Class: Class 8.8
  • Thread Type: Metric Coarse
  • Head Height: 6.4 mm
  • Proof Load: 580 N/sq mm
  • Cap Screw Type: Hex Head Cap Screw
  • Tensile Strength: 800 N/sq mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Material Grade: Class 8.8
  • Rockwell Hardness: C22 to C34
  • Thread Style: Fully Threaded
  • Fastener Industry Standards: DIN 933
  • Screw Industry Standards: DIN 933
  • Item: Hex Head Cap Screw
  • Package Quantity: 25
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 120 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 25

Reviews of Fabory #M01010.100.0120