- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 400 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 400 PK (Discontinued)
Mfr # L01010.100.0025
Zoro # G5671130
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 25 mm
- Head Width 17 mm
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
L01010.100.0025
-
Zoro #
G5671130
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 25 mm |
Head Width | 17 mm |
Head Height | 6.4 mm |
Min. Thread Length | 25 mm |
Minimum Thread Length | 25 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 6.4 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M10-1.50 |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Fastener Industry Standards | DIN 933 |
Screw Industry Standards | DIN 933 |
Temp. Range | -58 Degrees to 302 Degrees F |
Proof Load | 580 N/sq mm |
Basic Material | Steel |
Thread Type | Metric Coarse |
Head Type | Hex |
Tensile Strength | 116,000 psi |
Rockwell Hardness | HRC22 |
Type | Hex Head Cap Screw |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Threadlocker Maximum Temperature | 1.5 mm |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 1.5 mm |
Globally Sourced | Globally Sourced |
Threadlocker Minimum Temperature | M10-1.50 |
Minimum Temperature | -58 Degrees F |
Manufacturer Location | Globally Sourced |
Bolt Material | Steel |
Material Type | Steel |
Drive Type | External Hex |
Fastener Thread Type | Metric Coarse |
Fastener Thread Style | Fully Threaded |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 400