Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M10-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 50

  • Zoro #: G5738117
  • Mfr #: M01010.100.0065
$19.26 ($0.39/unit)
  • Dia./Thread Size: M10-1.50
  • Fastener Length: 65 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01010.100.0065 Specifications

  • Zoro #: G5738117
  • Mfr #: M01010.100.0065
  • Dia./Thread Size: M10-1.50
  • Fastener Length: 65 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M10-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 65 mm
  • Thread Direction: Right Hand
  • Thread Type: Metric Coarse
  • Rockwell Hardness: C22 to C34
  • Tensile Strength: 800 N/sq mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Fastener Industry Standards: DIN 933
  • Screw Grade/Class: Class 8.8
  • Cap Screw Type: Hex Head Cap Screw
  • Material Grade: Class 8.8
  • Screw Industry Standards: DIN 933
  • Head Width: 17 mm
  • Thread Style: Fully Threaded
  • Proof Load: 580 N/sq mm
  • Item: Hex Head Cap Screw
  • Head Height: 6.4 mm
  • Package Quantity: 50
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 65 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50

Reviews of Fabory #M01010.100.0065